✓ Compatible with Global Industrial Bolted Pallet Rack Upright Frames
✓ Durable steel
✓ Includes (10) nuts, (10) bolts, & (4) bushings
Featuring nuts, bolts, and bushings, this kit is a replacement hardware kit for Global Industrial Bolted Pallet Rack Upright Frames.
Global Industrial
Model # :WB298817
Global Industrial Bolted Pallet Rack Hardware Kit, Includes 10 Nuts, 10 Bolts, 4 Bushings
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection | Bolted |
Product Details
| Assembly Required | Yes |
| Type | Hardware Kit |
| Material | Steel |
| Color | Green |
| Manufacturers Part Number | 298817 |
| Brand | Global Industrial |