Model # :WBB417054
MPN #: 0824KQF
#8 x 1-1/2 Square Drive Flat Head Full Thread Self Drilling Screw Zinc - Pkg of 4000
Write a Review
|
Questions & Answers (0)
Product Description
8X1 1/2 SQUARE DRIVE FLAT HEAD Full Thread SELF DRILLING SCREW ZINC. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$489.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | #8 |
| Head | Flat |
Product Details
| Drive | Square |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 4000 |
| Manufacturers Part Number | 0824KQF |