Lath screws provide secure metal-to-metal and metal-to-wood fastening with strong holding power, without the need to pre-drill. Self-tapping threads ensure strong holding power while the zinc plated finish protects the job's appearance. Ideal for metal to metal or metal to wood in applications such as attaching metal lath to wood or steel studs for stucco/plaster applications, attaching pre-drilled metal brackets to wood or any application requiring a wide, low-profile head.
Lath Screw - #8 x 1" Modified Thin Truss Head Drill Point (TEK) - Steel - Zinc - Box of 100
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$5.40was $10.75
Save $5.35 (50%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | #8x1" |
| Head | Truss ft |
Product Details
| Type | Lath Screw |
| Country of Origin | China |
| Finish | Zinc |
| Material | Zinc |
| Package Quantity | 100 |
| Color | Silver |
| Manufacturers Part Number | CCN88032ZP |
| Brand | Titan |