Model # :WBB404877
MPN #: 0824APRW
8-15X1 1/2 Phillips Round Washer Self Tapping Screw Type A Fully Threaded Zinc And Bake 3000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
8X1 1/2 Phillips Round Washer Self Tapping Screw Type A Fully Threaded Zinc Bake. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$405.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Threads per Inch | 15 |
| Size | #8 |
| Head | Round |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 3000 |
| Manufacturers Part Number | 0824APRW |