Model # :WBB403297
MPN #: 0808ABPTB
8-18X1/2 Phillips Full Contour Truss Self Taping Screw Type A B Full Threaded Black Oxide 10000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
8X1/2 Phillips Full Contour Truss Self Taping Screw Type A B Full Threaded Black Oxide. Type AB thread for use in the thinner sheet metal like used in appliances. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
PRICE
$445.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Threads per Inch | 18 |
| Size | #8 |
| Head | Truss |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0808ABPTB |