Model # :WBB412014
MPN #: 0828DPG188
#8 x 1 3/4 Phillips Bugle Head Exterior Wood Deck Screw 18-8 Stainless Steel - Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
8X1 3/4 Phillips Bugle Head Exterior Wood Deck Screw 18-8 Stainless Steel. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
PRICE
$405.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Size | #8 |
| Head | Bugle |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 1000 |
| Manufacturers Part Number | 0828DPG188 |