Model # :WBB402278
MPN #: 12807DQG188
#12 x 5 Bugle Square Drive Course Thread Type 17 Point Deck Screw 18-8 Stainless Steel - Pkg of 300
Write a Review
|
Questions & Answers (0)
Product Description
12X5 Bugle Square Drive Course Thread Type 17 Point Deck Screw 18 8 Stainless Steel. Type-17 used in decking materials including woods with medium density and composite materials. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Size | #12 |
| Head | Bugle |
Product Details
| Drive | Square |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 300 |
| Manufacturers Part Number | 12807DQG188 |