Model # :WBB401628
MPN #: 0816CPG
#8 x 1 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
8X1 Phillips Recess Bugle Hd Coarse Thread Drywall Scr Blk Phosphate Particle Board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | #8 |
| Head | Bugle |
Product Details
| TPI | 8 to 10 |
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | 0816CPG |