Model # :WBB398933
MPN #: 0620KPG
#6 x 1-1/4 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate - Pkg of 8000
Write a Review
|
Questions & Answers (0)
Product Description
6X1 1/4 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
PRICE
$569.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Size | #6 |
| Head | Bugle |
Product Details
| TPI | 20 |
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 8000 |
| Manufacturers Part Number | 0620KPG |