Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB407088

MPN #: 0816KPMB

#8 x 1 Phillips Modified Truss Head Full Thread Self Drilling Screw Black Phos - Pkg of 4000

Product Description
8X1 Phillips Modified Truss Head Full Thread Self Drilling Screw Black Phos. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size#8
HeadTruss

Product Details

DrivePhillips
Country of OriginImport
FinishBlack Phosphate
MaterialSteel
Package Quantity4000
Manufacturers Part Number0816KPMB