- The high clarity of these Polypropylene Poly Bags enhances the appearance of products.
- Moisture, grease and vapor resistant.
- Meets FDA and USDA specifications for food contact.
- Polypropylene Bags help keep packaged foods fresh.
- Sides gusset to hold bulky items.
- Seal with a Crimper Hand Sealer
Global Industrial
Model # :WBB0141233
Global Industrial Flat Polypropylene Bags, 8"W x 10"L, 1.5 Mil, Clear, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Thickness | 1.5 mil |
Product Details
| Package Quantity | 1000 |
| Description | Flat Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B0141233 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |