Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3175058

Global Industrial™ Reclosable Polypropylene Bags, 12"L x 10"W, 2 Mil, Clear, 1000/Pack

Product Description
The high clarity of these Polypropylene Poly Bags enhances the appearance of products.

Features:
  • Moisture, grease and vapor resistant
  • Meets FDA and USDA specifications for food contact
  • Polypropylene Bags help keep packaged foods fresh
  • Pinch track zipper closed to seal
  • Bags feature a convenient hang hole


PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
139.95
Buy 3 units - 5 units
135.95Save $4.00 (3%)
Buy 6+ units
129.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width10 in
Thickness2

Product Details

Package Quantity1,000
ColorClear
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA, USDA