Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bahco

Model # :WBB3191400

MPN #: BAH900914STH

Bahco® 9" 14 TPI Standard Reciprocating Saw Blade, Pack of 100

Product Description
Features:
  • The Metal blade family is designed for demanding metal cutting
  • The standard-shaped (ST) blades with high performance and precision ground teeth
  • Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
  • Slope shaped nose for various types of cuts


PRICE
$175.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length9 in
Blade Thickness1/16 in
Blade Width2-3/8 in

Product Details

TypeMetal Cutting
Applicable MaterialsMetal
Teeth per Inch14
MaterialBi-Metal
Package Quantity100
Manufacturers Part NumberBAH900914STH
BrandBahco