Peerless™ 8453100 9/32" V10 Coupling Link
Write a Review
|
Questions & Answers (0)
Product Description
V10 Coupling Links are made using alloy steel for lasting durability and strength. Coupling links assemble chain legs to the master link or attach eye-type fittings.
PRICE
$50.95
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 yd |
| Weight Capacity | 5700 lbs |
| Weight | 0.4 lbs |
| Inner Width | 2-1/16 mm |
| Dimension H | 0.394" |
| Dimension O | 0.669" |
| Material Diameter - Chain Size | 5/16 |
| Dimension G | 0.354 in |
| Dimension R | 2.008 in |
| Dimension P x L | 0.24" x 1.85" |
Product Details
| Body Material | Alloy Steel |
| Color | Blue |
| Country of Origin | Italy |
| Material | Alloy Steel |
| Construction Type | Connectors & Links |
| Description | V10 Coupling Link |
| Package Quantity | 1 |
| Manufacturers Part Number | 8453000 |
| Grade | Grade 100 |
| Brand | Peerless |