Peerless™ 8040235 1/4" Cold Shut - Zinc - 25/Carton - Not for use for overhead lifting - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
1/4" cold shut-zinc-25/carton, Working Load Limit 750 lbs
Note: Not for use for overhead lifting.
Note: Not for use for overhead lifting.
PRICE
$54.75 Sold in packages of 25 / $2.19 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 750 lbs |
| Weight | 0.1 lbs |
| Inner Width | 13/16 mm |
| Material Diameter - Chain Size | 1/4 |
Product Details
| Body Material | Low Carbon Steel |
| Color | Silver |
| Country of Origin | China |
| Material | Low Carbon Steel |
| Construction Type | Connectors & Links |
| Description | Cold Shuts |
| Package Quantity | 25 |
| Manufacturers Part Number | 8040235 |
| Grade | Grade 43 |
| Brand | Peerless |