Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880106

MPN #: ZCM0300

Start International Manual Tape Dispenser W/ Hand Lever, 1"W

Product Description
The Start International ZCM0300 manual tape dispenser with hand lever dispenses most types of tape of up to 1" (25mm) wide. The ZCM0300 is an ideal entry level tape dispenser for low volume production. It dispense between 1/2" to 4" (13mm - 102mm) in tape length per stroke with the intuitive dispenser lever. Multiple lever strokes may be utilized to achieve longer lengths. The cover plate door and intuitive lever arm allow for simple loading and adjustment. The tape is cut by pulling upward across the serrated blade. Quality construction and a weighted base ensure stability during operation.

Features:
  • Ideal entry level tape dispenser for low to medium production with thin film tape
  • Manual tape dispenser
  • Manual feed with hand lever
  • Dispenses tape from 1/4" (6mm) to 1" (25mm) in width
  • Dispenses tape from .50" (13mm) to 4" (102mm) in length
  • Outside roll diameter up to 4.75" (120mm)
  • Sturdy base for stability


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width3-1/2 in
Height4-/8 in
Max Tape Length4 in
Min Tape Width1/4 in
Min Tape Length1/2 in
Core Size3 in
Tape Roll Diameter4-3/4 in
Max Tape Width1 in

Product Details

Assembly RequiredNo
For Use WithFilm Tapes
Blade MaterialSteel
MaterialPlastic
Manufacturers Part NumberZCM0300
Number of Length SettingsMultiple (1/2" to 4")
BrandStart International
TypeManual Tape Dispenser
ColorBlack
Feed TypeManual
StyleManual
DescriptionLight-Duty Manual Tape Dispenser with Hand Lever
Package Quantity1
Frame MaterialPlastic
CutterManual
Load TypeTop