Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880167

MPN #: ZCM0800

Start International Battery Operated Tape Dispenser For 1"W Tape, 3 Preset Lengths

Product Description
The Start International ZCM0800 Battery Operated tape dispenser automatically advances almost any thin film tapes up to 1" (25mm) wide. Originally introduced by Start International, the ZCM0800 is an ideal entry level tape dispenser for low to medium volume production lines. Quickly and easily dispense tapes using one of the pre-programmed length settings of 1.18" (30mm), 1.77" (45mm), or 3.54" (90mm). Three D-size batteries are required for power (not included).

Features:
  • Ideal entry level tape dispenser for low to medium production with thin film tape
  • Automatically advances tape, manual cut
  • Dispense tape from 1/4" (6mm) to 1" (25mm) in width
  • 3 fixed lengths of 1.18" (30mm), 1.77" (45mm), 3.54" (90mm)
  • Outside roll diameter up to 5.3" (135mm)
  • Three D-size batteries required for power (not included)


PRICE
$179.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
179.95
Buy 7+ units
169.95Save $10.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3-3/4 in
Height4-1/2 in
Max Tape Length3-9/16 in
Min Tape Width1/4 in
Min Tape Length1-3/16 in
Core Size1, 3 in
Tape Roll Diameter5-5/16 in
Max Tape Width1 in

Product Details

Assembly RequiredNo
For Use WithAll Types of Tape up to 1"W
Blade MaterialSteel
MaterialPlastic
Manufacturers Part NumberZCM0800
Number of Length Settings3 Fixed Lengths (1-3/16", 1-3/4", 3-9/16")
BrandStart International
TypeBattery Operated Tape Dispenser
ColorBlack
Feed TypeAutomatic
StyleElectric
DescriptionLight-Duty Battery Operated Tape Dispenser
Package Quantity1
Frame MaterialPlastic
CutterManual
Load TypeTop