Use these elastic loops to attach tags to items. Loop the elastic through the eyelet of the tag and attach. These loops stretch to fit over larger items.
Model # :WBB1580377
MPN #: G2502
Elastic Tag Loops, 9"L, 1000/Pack
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
Product Details
| Type | Tag Loops |
| Material | Elastic |
| Package Quantity | 1,000 |
| Color | White |
| Manufacturers Part Number | G2502 |
| Recyclable | Yes |