Model # :WBB43807
MPN #: G2501
Shipping Tag Strings, 12"L, 1000/Pack
|
Questions & Answers (0)
Product Description
The tag strings are pre-cut to 12" lengths. The unpolished cotton loose strings allow attachment of tags to products. There are a total of 1000 strings in the pack.
PRICE
$19.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Tag Strings |
| Material | String |
| Package Quantity | 1,000 |
| Color | White |
| Manufacturers Part Number | G2501 |
| Recyclable | Yes |