Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB379880

MPN #: 48-00-5788

Milwaukee® 48-00-5788 9" 18 TPI The Torch™ SAWZALL® Blade (5 Pack)

Product Description
9" 18 TPI The Torch™ Sawzall® Blade (5 Pk), 48-00-5788

The Torch delivers exceptional durability and straighter cuts in pipe, conduit, strut and other metal materials.

    Features:
  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life.
  • A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability.
Includes: (5) 9" 18 TPI The Torch™ Sawzall® Blades

PRICE
$33.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length9 in
Blade Thickness1/16 in
Blade Width1 in

Product Details

Applicable MaterialsMetal
Teeth per Inch18
Package Quantity5
Manufacturers Part Number48-00-5788
BrandMilwaukee