Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB0447867

MPN #: 48-01-7186

Milwaukee® 48-01-7186 6" 24 TPI Thin Kerf SAWZALL® Blade - Pkg Qty 100

Product Description
Milwaukee® 48-01-7186, 6" 24 TPI Thin Kerf SAWZALL® Blades (Bulk - 100 Pk)

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Features:
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
PRICE
$189.00  Sold in packages of 100 / $1.89 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length6 in
Blade Thickness1/16 in
Blade Width3/4 in

Product Details

TypeGeneral Purpose
Teeth per Inch24
Shank1/2" Universal
ProfileThin Kerf
Includes(1) 6" 24 TPI Thin Kerf SAWZALL® Blades (Bulk - 100 Pk) (48-01-7186)
Package Quantity100
Manufacturers Part Number48-01-7186
For Use WithGeneral Purpose
BrandMilwaukee