Johnson 9" Magnetic Aluminum Level
Write a Review
|
Questions & Answers (0)
Product Description
Find plumb, level and 45° quickly and easily with Johnson's 9" magnetic torpedo level. It features a reinforced aluminum frame and high impact panels for durability, and a top-read window for easy viewing. Its rubber magnetic edge allows for convenient hands-free use on ferrous metal surfaces, while the V-groove frame fits on pipe and conduit.
PRICE
$119.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9/16 |
| Width | 1-5/8 in |
| Height | 9 in |
Product Details
| Type | Level |
| Material | Aluminum |
| Description | Magnetic Aluminum Torpedo Level |
| Manufacturers Part Number | 1405-0900 |
| Accuracy | 1mm/m °F |
| Brand | Johnson |