Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9"
|
Questions & Answers (0)
Product Description
Stanley® 43-511, Shock-Resistant Magnetic Torpedo Level, 9"
Heavy-duty aluminum frame and bi-material body with shock absorbing rubber ends for strength and durability. Vials provide accuracy of 0.002 in/in (2mm/m). Open, top-read vial provides maximum readability. Magnetic strip to allow for hands-free operation on metal surfaces. Lighted version with auto shutoff is designed for low-light locations. Pipe groove for use on rounded surfaces.
PRICE
$12.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
Product Details
| Type | Torpedo Level |
| Material | Aluminum |
| Description | Shock-Resistant Magnetic Torpedo Level |
| Color | Yellow |
| Manufacturers Part Number | 43-511 |
| Magnetic | Yes |
| Accuracy | 0.002 °F |
| Brand | Stanley |