Johnson Self-Leveling Cross and Line Laser
Write a Review
|
Questions & Answers (0)
Product Description
Johnson's 40-6648 self-leveling cross and line laser combines the features of a cross-line laser with an additional 90° plumb line useful for checking square reference of beams, posts, or any other object. A 1/4"-20 tripod thread and manual mode also let you project orthogonal lines at any angle, for stairs and other non-level applications.
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 3 in |
| Height | 3-5/8 in |
Product Details
| Type | Laser |
| Material | ABS |
| Description | Self-Leveling Cross and Line Laser |
| Manufacturers Part Number | 40-6648 |
| Accuracy | ±5/32"/30' °F |
| Brand | Johnson |