OLFA® 9 mm 180 Metal Precision Knife with Solid Blade, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
OLFA® 9mm 180 Metal Precision Knife is the choice of many tradespeople. Detailed cuts in tight spaces are a breeze with this compact knife featuring an auto-lock blade advance and pocket clip with built-in blade snapper. A resilient Silver Snap Blade with (13) segments is loaded in this knife for use right out of the package. When you need a fresh sharp edge, a quick snap returns you to the task at hand. Full blade exchanges never require any additional tools. Remove the pocket clip end cap to remove the used portion of the blade. Insert a fresh blade and replace the end cap. Simple and effective.
PRICE
$53.64 Sold in packages of 12 / $4.47 ea
8
8
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/16 in |
| Blade Width | 3/8 in |
Product Details
| Handle Material | Steel |
| Type | Utility Knife |
| Grip Style | Steel |
| Color | Black |
| Handle Type | Straight |
| Style | Snap-Off |
| Description | Metal Precision Knife |
| Package Quantity | 12 |
| Features | Solid Blade For Extended Cuts |
| Blade Type | Snap-Off |
| Manufacturers Part Number | 1111774 |
| Brand | OLFA |