OLFA® 12.5mm MTBB-10B Medium Duty Black Snap Blades, 10 Pack - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
12.5mm Ultra-Sharp Black Snap Blades are sharper than standard silver blades by up to 25%. Crafted from premium Japanese alloy tool steel for durability. Dual-honed for an ultra-sharp blade providing precision results.
This 0.45mm thick black snap blade, known for it's ultra-sharp edge and precision cutting whether you're trimming wallpaper, slicing through packaging or working on fine details, the blade delivers clean and accurate cutting.
This 0.45mm thick black snap blade, known for it's ultra-sharp edge and precision cutting whether you're trimming wallpaper, slicing through packaging or working on fine details, the blade delivers clean and accurate cutting.
PRICE
$398.40 Sold in packages of 48 / $8.30 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 0.02 in |
| Blade Width | 1/2 in |
Product Details
| Blade Shape | Rectangle |
| Type | Snap Blade |
| Material | Alloy Steel |
| Package Quantity | 10 |
| Blade Type | Snap-Off |
| Manufacturers Part Number | 1259682 |
| Cutting Edge | 9 |
| For Use With | OLFA XMT-1, OLFA MT-1 |
| Number of Points | 9 |
| Brand | OLFA |