Victorinox 8 Butcher And Breaking Knife, Black Fibrox Handle 40537 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. A butcher knife is an utilitarian knife. It is used primarily for the butchering and breaking of meat. The butcher knife is used throughout the world in the meat processing trade. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.
PRICE
$579.50 Sold in packages of 10 / $57.95 ea
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 8 in |
Product Details
| Type | Stamped |
| Handle Material | Black Fibrox |
| Material | High Carbon Stainless Steel |
| Description | Butcher Knife |
| Manufacturers Part Number | 5.7203.20 |
| Brand | Victorinox |