Straight tip, ideal for installing or removing guide bushings when die-cutting. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 7-PIECE SET
Set Includes the following sizes
1/16"
3/32"
1/8"
5/32"
3/16"
7/32"
1/4"
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
The Groz Cross Pein Hammer with our unique indestructible handle technology is a must-have tool for blacksmiths. The handle of our hammers is constructed with 4 spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use for extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 HRC for unmatched durability. These hammers conform to ANSI ...
Features: Designed for aligning the holes in metal pieces through which rivets, bolts, or screws will be inserted Not intended for driving pins as punch may become stuck in work Also called line-up aligning or drift punches
Proto® 12 Piece Punch & Chisel Set Made from S2 steel and specially heat-treated for greater strength and durability. Modified parabolic striking end to help reduce mushrooming and chipping. Black oxide finish to help prevent rust corrosion; extending tool life and performance. A polished identification panel on one of the flats is marked with the tool number and size in a black inlay. Set offers a wide range of sizes to handle a variety of jobs. Includes a pouch for convenient storage solution.
Starrett S248PC Drive Pin Punch Set Starrett Drive Pin Punches, Set of 5 Punches (1 of Each Size) in Protective Vinyl Box Features: Knurled Grip for secure holding Designed to withstand hard use For machine shop and motor service work Protective Vinyl Case Hardened and Tempered Punch diameter clearly marked on the head Diameter of punches is slightly less than listed Extra-long drive pin punches, measuring 8" (200mm) - The bodies are 4-1/2" (115mm) and the drive pin sections are 3-1/2" (90mm) long
The Starrett® 565 Drive Pin Punch is well proportioned, hardened, properly tempered, nicely finished, and have a knurled finger grip. Each punch has the size stamped on the head. Set of 8: 565A/B/C/D/E/F/G/H in Round Plastic Box. Features: Knurled Grip for secure holding Round Red Plastic Box Hardened and Tempered Punch diameter clearly marked on the head 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" Punch Diameter