Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3190963

MPN #: GWMSSCRSL

Gearwrench® 9 Piece Slotted Dual Material Screwdriver Modular Set In Foam Storage Tray

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 9 piece slotted dual material screwdriver set in a foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • Dual material handle offers a more comfortable grip and higher performance
  • Non-slip black oxide tip for more secure fit in fastener
  • Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
  • Full polish alloy steel screwdriver shaft prevents rust and corrosion
  • "Speed Zone" handle design for faster rotation in low-torque applications
  • Oil and solvent resistant handle provides a longer tool life
  • Blades laser etched with part number and size for quick identification
  • Meets or exceeds ASME standards for performance and quality
  • Includes premium precut foam storage tray with high visibility size markings for organization
  • Lifetime warranty on the tools only
Includes:
  • (6) Slotted Dual Material Screwdrivers: 3/16" x 6", 1/4" x 1-1/2", 1/4" x 4", 1/4" x 6", 5/16" x 6", 3/8" x 8"; (3) Mini Slotted Dual Material Screwdrivers: 1.5mm x 60mm, 2mm x 60mm, 2.5mm x 60mm


PRICE
$93.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/16" x 6" - 3/8" x 8"

Product Details

Number of Pieces9
MaterialAlloy Steel
DescriptionSlotted Dual Material Screwdriver Set
Handle Color FamilyBlack/Yellow
Manufacturers Part NumberGWMSSCRSL
Tip TypeSlotted
Handle TypeStraight
BrandGearwrench