Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB2939960

MPN #: 80064H

Gearwrench® 3 Piece Torx® Dual Material Screwdriver Set

Product Description
The Gearwrench® screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual-material of the handle is oil and solvent-resistant. The tips have black oxide, non-slip coating. The part numbers and sizes are lasers etched on the blade.

Features:
  • Extra long blade for improved access to recessed fasteners
  • "Speed Zone" handle design for faster rotation in low-torque applications
  • Dual material handle offers a more comfortable grip and higher performance
  • Non-slip black oxide tip for more secure fit in fastener
  • Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
  • Blades laser etched with part number and size for quick identification
  • Oil and solvent resistant handle provides a longer tool life
  • Full polish alloy steel screwdriver shaft prevents rust and corrosion
  • Meets or exceeds ASME standards for performance and quality
  • This product has a limited lifetime warranty


PRICE
$43.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeT15 - T25

Product Details

Handle MaterialDual Material
Number of Pieces3
MaterialAlloy Steel
DescriptionSlotted Dual Material Screwdriver Set
Handle Color FamilyBlack, Orange
Manufacturers Part Number80064H
Tip TypeTorx
Handle TypeStraight
BrandGearwrench