Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3198095

MPN #: 2202582

Rubbermaid® 9-Pocket Organizer, Black, Pack of 6

Product Description
Rubbermaid® Commercial Products 9-Pocket Organizer is designed to increase productivity by providing extra organization for housekeeping or janitor carts. This versatile organizer empowers users to work more efficiently by keeping essential tools and supplies organized and within easy reach.

Features:
  • Snapping loops keep cleaning tools securely fastened to carts
  • Straps are compatible with most carts featuring a 1-1/2" diameter handle
  • Accommodates a wide range of cleaning tools and supplies, optimizing organization and efficiency
  • Compatible with all RCP Housekeeping and Janitorial Carts (sold separately)
  • Comes standard on Full Size Housekeeping Cart with Accessory Bundle (2202527)


PRICE
$89.95

1
1
Expected on or around 10/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-13/16 in
Width1-1/2 in
Height27-1/2 in
Weight0.9 lbs

Product Details

Assembly RequiredNo
ColorBlack
For Use WithAll RCP Housekeeping & Janitorial Carts
MaterialCanvas
Package Quantity6
Description9-Pocket Organizer
Manufacturers Part Number2202582
BrandRubbermaid

Warranty

Warranty3