Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB996129

MPN #: 0710JC

Jonti-Craft® 9 Tray Storage Rack With Colored Trays, 28-1/2"Wx15"Dx24"H, Birch Plywood

Product Description
Three shelves for cubbie trays at childrens' height. 28-1/2" wide x 15" deep x 24" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Stationary
  • Back options not available
  • Greenguard Certified
  • Made in the USA


Standard bin colors are a mix of red, blue, yellow, green and orange. Call 1-800-645-1232 or your account rep for specific bin colors.

PRICE
$345.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
345.95
Buy 6 units - 10 units
329.95Save $16.00 (5%)
Buy 11+ units
319.95Save $26.00 (8%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/2 in
Depth15 in
Height24 in
Weight22 lbs

Product Details

Number of Adjustable Shelves0
Frame Color FamilyNatural
Number of Bins9
Edge Color FamilyNatural
MaterialPlywood
Construction TypeAssembled
Bin ColorAssorted
Manufacturers Part Number0710JC
BrandJonti-Craft
TypeClassroom Storage
Bin Quantity (Bin Size)9 (8-5/8"W x 13-1/2"D x 5-1/4"H)
SeriesJonti-Craft®
StylePreschool Cubby
Country of OriginMade in USA
Mobile or StationaryStationary
Number of Compartments9
Package Quantity1
Number of Fixed Shelves3
Base TypeLegs

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified