Features:
- Colorful envelopes make your mailing stand out
- Constructed from 14 olefin
- Ten times stronger than paper envelopes
- Features self-seal closure
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
Product Details
| Type | Catalog Envelopes |
| Material | Olefin |
| Package Quantity | 100 |
| Color | Yellow |
| Manufacturers Part Number | TYC912Y |
| Closure | Self Seal |
| Plain | |
| Opening | End |
| Brand | Tyvek |
| Recyclable | No |