Western Fabricating 90° SS Corner Guard, 16 Ga., 3/8 Wings, Sq. Corners, 96x3.5x3.5
Write a Review
|
Questions & Answers (0)
Product Description
Our 16 gauge Type 304 Stainless Steel Corner Guard is Heavy Duty and the highest quality made in the USA. It withstands impact and will last for years. The #4 Satin Brushed Stainless finish provides excellent protection and easy maintenance. Type 316 Alloy Stainless Steel Corner Guards are also avaiable at a premium price and special order. All of our Stainless Corner Guards are available formed at 90 degree or 135 degree. With Square or Rounded end corners.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 3-1/2 in |
| Height | 3-1/2 in |
| Wing Size | 3-1/2 in |
Product Details
| Type | 90 Degree |
| Interior or Exterior Use | Interior or Exterior |
| Color | Silver |
| Series | 90 Degree T304 #4 Brushed Satin Finish Stainless Steel Corner Guard |
| Angle | 90 |
| Style | Corner Guard with Square Corners |
| Mounting Location | Adhesive Cement |
| Material | Stainless Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 35359616_90-degree_square-corner_wings |
| End Type | Square |
| Cover Material | PVC |
| Brand | Western Fabricating |
Warranty
| Warranty | Lifetime Limited |