Specifications
Weights & Dimensions
| Length | 9-1/2 |
| Height | 7/8 |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | Yes |
| Style | Splice |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 603CP129 |
| For Use With | Wire Mesh Partitions |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Related Products
WireCrafters RapidWire design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 GA Woven Wire welded into an angle frame. Posts are 14 GA 2" square tubing. Build wire partitions of any size and configuration with WireCrafters RapidWire Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors are included.
WireCrafters RapidWire design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 GA Woven Wire welded into an angle frame. Posts are 14 GA 2" square tubing. Build wire partitions of any size and configuration with WireCrafters RapidWire Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors are included.
Husky Rack & Wire™ security cages ship quickly and provide reliable security for areas within your warehouse. Features: Standard and custom sizes: We have panel, ceiling, door and lock options and configurations to meet a broad range of materials and security needs. Available now: The most popular sizes are available to ship within 48 hours 5x faster installation: Our patented hook and drive pin design easily drops and locks in place with no nuts and bolts needed Designed for higher security: Our interior panel-to-post attachments provide better level of security than standard ...
Husky Rack & Wire™ security cages ship quickly and provide reliable security for areas within your warehouse. Features: Standard and custom sizes: We have panel, ceiling, door and lock options and configurations to meet a broad range of materials and security needs. Available now: The most popular sizes are available to ship within 48 hours 5x faster installation: Our patented hook and drive pin design easily drops and locks in place with no nuts and bolts needed Designed for higher security: Our interior panel-to-post attachments provide better level of security than standard ...
WireCrafters RapidWire design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 GA Woven Wire welded into an angle frame. Posts are 14 GA 2" square tubing. Build wire partitions of any size and configuration with WireCrafters RapidWire Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors are included.