Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB1318148

MPN #: WCPK

WireCrafters® RapidWire™ Wood Wall Connection Hardware Pack

Product Description
WireCrafters RapidWire design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 GA Woven Wire welded into an angle frame. Posts are 14 GA 2" square tubing. Build wire partitions of any size and configuration with WireCrafters RapidWire Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors are included.

PRICE
$12.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
12.75
Buy 6+ units
12.25Save $0.50 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth1/4 in
Height2 in
Inside Width2 in
Inside Depth1/4 in
Inside Height2 in
Weight0.3 lbs

Product Details

Assembly RequiredYes
TypeHardware
ColorGray
SeriesStyle 840
StyleWood Wall Connection
MaterialSteel
Package Quantity1
Manufacturers Part NumberWCPK
BrandWireCrafters

Warranty

Warranty1 yr