90° Pick, Neon Green
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5-1/4 |
Product Details
| Type | 90° |
| Number of Pieces | 1 |
| Color | Green |
| Manufacturers Part Number | KTI-70078 |
| Handle Type | Straight |
| Brand | K-Tool International |
Related Products
The Gearwrench® screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual-material of the handle is oil and solvent-resistant. The tips have black oxide, non-slip coating. The part numbers and sizes are lasers etched on the blade. Features: Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency "Speed Zone" handle design for faster rotation in low-torque applications Dual material handle offers a more comfortable grip and higher ...
Features: Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use Includes complete tamperproof bit set in block TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits Includes 2, 2.5, 3, 4 and 5 mm metric hex bits Includes 4, 6, 8, and 10 Spanner bits Includes 1, 2, 3 and 4 Tri-Wing® bits TORQ-SET® bits included: 6, 8 and 10 Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets
Stanley® 66-183-A, 100 Plus® Cabinet Slotted Tip Screwdriver 3/16" x 3" Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Slotted tips are cross ground for consistent fit.
Beta insulated tools are safe for use on electrical systems up to 1000 VAC (1500 VDC). The design meets EN 60900 specifications and each tool is subjected to the following stringent tests: handle resistance to slipping and flame propagations, and high voltage test (10000V). The driver has a narrow shank for a consistent width from the blade all the way up the shank, preventing interference between the shank and the sides of a threaded hole. The hand design molded for a comfort fit and the unique asymmetrical gripping inserts have been designed for maximum traction. The drive type is also ...
The 943FL series of 6-point nut drivers feature comfortable molded screwdriver-style handles and a flexible shaft for access around obstacles. This size fits metric fasteners with a standard 7mm hex. Measures 265mm long overall with a 150mm long shank. The hex is 6.5mm deep with a further 14mm deep recess to accommodate a stud poking through the nut. The socket measures 11mm OD.