Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 9600E |
| Number of Pieces | 19 |
| Tip Type | Flat, Cabinet, Phillips® |
| Brand | Urrea |
Related Products
Features: The blade release system built in the comfortable handle makes it easy and safe to change the slim blades without the blades falling out The blades are 30% slimmer than the blade of a regular insulated screwdriver for better accessibility and more applications such as sunken screws and spring elements For working on live equipment up to 1000 volts Complete with roll up pouch with clear 1000v indication IEC 60900 compliant Blades furnished in 2-packs
Stanley® 66-520-A, 100 Plus® 18 Piece Combination Screwdriver Set Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. INCLUDES: 1/4 x 1-1/2 in Standard Slotted Tip (Stubby) 1/8 x 2 in Standard Slotted Tip (Pocket) 1/4 x 4 in x 3/16 x 3 in, 5/16 x 6 in, 3/8 x 8 in, 3/8 x 10 in Standard Slotted Tip 3/16 x 3 in, 3/16 ...
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. The 9 piece Phillips® dual material screwdriver set in a foam storage tray is one of the wide collection of Gearwrench® Modular Sets. These chemical and solvent resistant foam trays are designed to fit in a wide range of tool storage systems, including our GSX storage line of products. The foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the tools fits in a custom cutout that provides optimal ...
Featuring hardened tips and forged shanks the Milwaukee® 10 Piece Screwdriver Set provides professional grade solutions and durability to the user. Bit types are marked on the cap of each tool for quick identification and increased efficiency. The comfortable tri-lobe handle allows users to comfortably apply more leverage. Features: 8 Piece Screwdriver Set with Square Drive Comfortable Tri-Lobe Handle Visible ID markings allows for quick tool identification on jobsite Phillips #1 x 3", Phillips #2 x 1 1/2" Phillips #2 x 4", Phillips #2 x 6", Slotted 1/4" x 1 1/2", Slotted 1/4" x 4", ...
The Beta M213 screwdriver set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 25-piece set includes: (6)1201E screwdrivers for slotted head screws 2.5x50, 3x75, 4x100, 5.5x125, 6.5x150, 8x200 mm; (1)1201EN screwdriver for slotted head screws, extra-short series of 4x30 mm, (4) 1202E screwdrivers for cross head Phillips screws PH0x60, PH1x80, PH2x100, PH3x150 mm, (1) 202EN screwdriver for cross head Phillips screws, extra-short series of PH1X30 mm; (12) 1207E/TX screwdrivers for Torx head screws, ... ...