Buyers Combination Nipple, Bhrps6x5, 1-1/4", 1.50 Npt Male Thread, 1.25" Hose Id, 4.875"L -Min Qty 7
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.90
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.875 in |
| Weight | 0.8 lbs |
| Size | 1-1/4" |
| Barb End Length | 1.650" |
Product Details
| Male Thread | 1.50 NPT |
| Manufacturers Part Number | BHRPS6X5 |
| Hose ID | 1.25" |
| Brand | Buyers Products |