Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2222783

MPN #: 125090018SL

90° Torsion Spring - 0.178" Coil Dia. - 0.018" Wire Dia. - Wound Left - 302 Stainless Steel

Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.

PRICE
$1.59

Min. purchase quantity is 43
43
43
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Rod Size0.125"
Leg Length0.5 in
Rate0.0016 lbs
Coil Outside Diameter0.178"
Wire Diameter0.018 in
Calculated Length @ Torque (Approx.)0.077
Torque @ 1/2 Leg Length0.14

Product Details

Deflection Angle90°
Direction of WindLeft
Country of OriginMade in USA
Material302 Stainless Steel
Package Quantity1
Number of Coils3.25
Manufacturers Part Number125090018SL
BrandGardner Spring