Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.
90° Torsion Spring - 0.288" Coil Dia. - 0.032" Wire Dia. - Wound Right - Music Wire - Pkg of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.60
14
14
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Rod Size | 0.172" |
| Leg Length | 1 in |
| Rate | 0.0097 lbs |
| Coil Outside Diameter | 0.288" |
| Wire Diameter | 0.032 in |
| Calculated Length @ Torque (Approx.) | 0.136 |
| Torque @ 1/2 Leg Length | 0.875 |
Product Details
| Deflection Angle | 90° |
| Direction of Wind | Right |
| Country of Origin | Made in USA |
| Material | Carbon Steel Music Wire |
| Package Quantity | 6 |
| Number of Coils | 3.25 |
| Manufacturers Part Number | GT3217209-MR |
| Brand | Gardner Spring |