Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2222847

MPN #: GT2814018-SR

180° Torsion Spring - 0.249" Coil Dia. - 0.028" Wire Dia. - Wound Right - 302 Stainless Steel

Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.

PRICE
$2.88

Min. purchase quantity is 23
23
23
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Rod Size0.14"
Leg Length1 in
Rate0.0029 lbs
Coil Outside Diameter0.249"
Wire Diameter0.028 in
Calculated Length @ Torque (Approx.)0.224
Torque @ 1/2 Leg Length0.515

Product Details

Deflection Angle180°
Direction of WindRight
Country of OriginMade in USA
Material302 Stainless Steel
Package Quantity1
Number of Coils7
Manufacturers Part NumberGT2814018-SR
BrandGardner Spring