90° Torsion Spring - 0.375" Coil Dia. - 0.048" Wire Dia. - Wound Right - Music Wire - Pkg of 6
Write a Review
|
Questions & Answers (0)
Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.
PRICE
$5.70
13
13
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Rod Size | 0.218" |
| Leg Length | 1.25 in |
| Rate | 0.0298 lbs |
| Coil Outside Diameter | 0.375" |
| Wire Diameter | 0.048 in |
| Calculated Length @ Torque (Approx.) | 0.252 |
| Torque @ 1/2 Leg Length | 2.68 |
Product Details
| Deflection Angle | 90° |
| Direction of Wind | Right |
| Country of Origin | Made in USA |
| Material | Carbon Steel Music Wire |
| Package Quantity | 6 |
| Number of Coils | 4.25 |
| Manufacturers Part Number | GT4821809-MR |
| Brand | Gardner Spring |