Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2222678

MPN #: GT3217209-ML

90° Torsion Spring - 0.288" Coil Dia. - 0.032" Wire Dia. - Wound Left - Music Wire - Pkg of 6

Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.

PRICE
$5.60

Min. purchase quantity is 14
14
14
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Rod Size0.172"
Leg Length1 in
Rate0.0097 lbs
Coil Outside Diameter0.288"
Wire Diameter0.032 in
Calculated Length @ Torque (Approx.)0.136
Torque @ 1/2 Leg Length0.875

Product Details

Deflection Angle90°
Direction of WindLeft
Country of OriginMade in USA
MaterialCarbon Steel Music Wire
Package Quantity6
Number of Coils3.25
Manufacturers Part NumberGT3217209-ML
BrandGardner Spring