90° Torsion Spring - 0.408" Coil Dia. - 0.051" Wire Dia. - Wound Left - 302 Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.
PRICE
$3.12
22
22
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Rod Size | 0.234" |
| Leg Length | 2 in |
| Rate | 0.0322 lbs |
| Coil Outside Diameter | 0.408" |
| Wire Diameter | 0.051 in |
| Calculated Length @ Torque (Approx.) | 0.268 |
| Torque @ 1/2 Leg Length | 2.899 |
Product Details
| Deflection Angle | 90° |
| Direction of Wind | Left |
| Country of Origin | Made in USA |
| Material | 302 Stainless Steel |
| Package Quantity | 1 |
| Number of Coils | 4.25 |
| Manufacturers Part Number | GT5123409-SL |
| Brand | Gardner Spring |