Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.
90° Torsion Spring - 0.408" Coil Dia. - 0.051" Wire Dia. - Wound Right - Music Wire - Pkg of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.10
13
13
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Rod Size | 0.234" |
| Leg Length | 2 in |
| Rate | 0.0345 lbs |
| Coil Outside Diameter | 0.408" |
| Wire Diameter | 0.051 in |
| Calculated Length @ Torque (Approx.) | 0.268 |
| Torque @ 1/2 Leg Length | 3.107 |
Product Details
| Deflection Angle | 90° |
| Direction of Wind | Right |
| Country of Origin | Made in USA |
| Material | Carbon Steel Music Wire |
| Package Quantity | 6 |
| Number of Coils | 4.25 |
| Manufacturers Part Number | GT5123409-MR |
| Brand | Gardner Spring |