Eclipse 900-015 - Helping Hands Soldering Aid
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 900-015 |
| Description | Helping Hands Soldering Aid |
| Brand | Eclipse |
Related Products
WXS2021 Pico (Nano)/Micro Rework Kit For every purpose. A new soldering kit. Optimized rework system for all Pico (Nano) and Micro tasks in the electronics, medical, automotive and aerospace industry. The set offers 1 soldering iron with 2 soldering tips from the smallest to bigger soldering application, as well as a desoldering tweezers with pico and micro tips. The tools have the fastest heat-up and recovery times, full tip-to-station process control, best-in-class connectivity, easy-to-use color touch screen and cybersecurity. Features: Cost savings, 1 iron - fits 2 tip families: The ...
Weller® WX stations make the manual soldering process safer, a crucial factor in the automotive, aerospace and medical industries. This station is especially designed to meet MIL-SPEC/IPC standards to save sensitive components from electrical overstress by using Weller® RT MS soldering tips. Weller® offers a wide range of RT MS tips to solder components with the size from XL to XXL. A safe soldering process is guaranteed by many features of the WX station like temperature and tool locking, and tool-specific temperature settings. Integrated USB ports provide the WX bench top control units ...
WXS2012 Heavy Duty Soldering Set For every purpose. A new soldering kit. Optimal soldering system for heavy-duty applications in the electrical, medical, automotive and aerospace industries. The system features full tip-to-station process control, best-in-class connectivity, an easy-to-use color touch screen, and cybersecurity. Features: Weller®'s active tip technology (cartridge) provide an optimized heat transfer with 150 W maximum power, 24 V performance. The extremely fast 7-second heat-up time delivers excellent heat transfer and recovery time during the soldering process for a ...
Features: 900 W Hot air station for simple repair and heating tasks Modern and intuitive operational concept thanks to clear menu structure Reduced footprint thanks to stackability Electronical controlled temperature Accurate adjustment of hot air through brushless turbine Up to 5 pre-sets which can be automatically run in a profile Housing cover useable as storage Lock function Unit includes. safety rest and fixed hot air iron
This convenient DMI Sock Aid provides an easy way to put on your socks or stockings without bending. Use sitting or standing. Ideal for those who have a limited range of motion or are recovering from hip, knee or back surgery Terry cloth cover helps prevent the sock from slipping; nylon lining reduces friction. Convenient, durable and easy to use; 29 inch straps with loop handles Hand wash with mild detergent and hang to dry. Do not machine wash.