Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3171830

MPN #: T9029006PK

Tape Logic® #900 Hot Melt Tape, 2" x 110 Yds., 2.5 Mil, Clear - Pkg Qty 6

Product Description
Super strong polypropylene tape for cost-effective, repetitive, volume packaging.

Features:
  • Hot Melt adhesive provides a quiet release, easy unwind and extra elongation for help in sealing irregular shapes
  • Excellent performance on over-stuffed cartons
  • Adheres well to film
  • Application temperature range 32° - 104° F
  • Service temperature range 10° - 120° F


PRICE
$67.50  Sold in packages of 6 / $11.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
67.50
Buy 2 pkgs - 5 pkgs
64.50Save $3.00 (4%)
Buy 6+ pkgs
63.00Save $4.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Thickness2.5 mil
Tensile Strength38
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Application Temperature Range32-104 °F
Tape DutyHeavy
MaterialPolypropylene
DescriptionHot Melt Carton Sealing Tape
Package Quantity6
Manufacturers Part NumberT9029006PK
BrandTape Logic