Features:
- Pressure sensitive tape with a non-tack, see through window
- Moisture and tear resistant
Weights & Dimensions
| Length | 0.17 yd |
| Width | 5 in |
| Thickness | 2 mil |
| Core Size | 3 in |
Product Details
| Type | Label Protection Tape |
| Package Quantity | 12 |
| Description | Pouch Tape Roll |
| Color | Clear |
| Series | T922750 |
| Manufacturers Part Number | T922750 |
| Brand | Tape Logic |