Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




S. Parker Hardware

Model # :WBB279007

MPN #: BF900PB

900 Series Barrier Free ADA Compliant Grade 1 Closer - Polished Brass

Product Description

S. Parker's Barrier Free door closer presents a 25 Year Limited Warranty, meets ANSI Grade 1 A-156.4 standards, and offers reductions in spring power for easier opening. This closer is specifically designed with the physically impaired in mind, and meets ADA standards, while easing access for the disabled. Non-handed for use on right or left hand doors. Adjustment range 1/2 - 4. UL Listed. Polished Brass Finish.

PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width2 in
Height2-1/4 in

Product Details

TypeAdjustable
Package Quantity1
DescriptionBarrier Free Closer
ColorPolished Brass
Manufacturers Part NumberBF900PB
For Use WithDoor Width 27"- 36"
BrandS. Parker Hardware

Warranty

Warranty25 yr

Compliance & Certifications

CertificationsUL Listed